FACOM

FACOM Combination spanner, 440 Series, Metric, 4mm WD

  • ERIKS:23448818
  • Manufacturer:3148517679061
Image 1
Image 2
Image 1
Image 2
  • Standard wrench for all current applications
  • More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application
  • High mechanical strength combined with compact sizes meeting aeronautical standards
  • Satin chrome finish
  • Ring head - Ring open end designed for better access to series or embedded screws
  • Ring head angled at 15°
  • Open end head - angled at 15°
  • Open end head-handle geometry optimised for increased access
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Model
Metric
Wrench width
4 mm
Length
106 mm
Low spark model
No
Weight
0.009 g