FACOM

FACOM Combination spanner, 440 Series, Metric, 21mm WD

  • ERIKS:23448836
  • Manufacturer:3148517680876
Image 1
Image 2
Image 1
Image 2
  • Standard wrench for all current applications
  • More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application
  • High mechanical strength combined with compact sizes meeting aeronautical standards
  • Satin chrome finish
  • Ring head - Ring open end designed for better access to series or embedded screws
  • Ring head angled at 15°
  • Open end head - angled at 15°
  • Open end head-handle geometry optimised for increased access
Save to list

€11.29/ pieceexcl. VAT

€13.66incl. VAT

22 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Model
Metric
Wrench width
21 mm
Length
233 mm
Low spark model
No
Weight
0.21 g