FACOM

FACOM Combination spanner, 440 Series, Inch, 7/16" WD

  • ERIKS:23448857
  • Manufacturer:3148517682986
Image 1
Image 2
Image 1
Image 2
STANDARDS: ASME B107.100, SAE AS954G
-Standard wrench for all common applications.
-High mechanical performance combined with compact design complying with aeronautical standards.
-Ring head: - Ring clearance (E dimension) designed for better access to serial-mounted or embedded screws. OGV® profile 12-point ring for powerful tightening while protecting the nut. Suffix H = 6 sided ring. - Ring head with 15° angle.
-Open end head: - Open end with 15° angle. - Open end head-handle geometry optimized for increased accessibility.
-Inch dimensions from 1/4" to 1"1/2.
-Satin chrome finish.
Save to list

€5.74/ pieceexcl. VAT

€6.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Model
Inch
Wrench width
7/16
Length
155 mm
Low spark model
No
Weight
0.05 g