FACOM

FACOM Combination spanner, 39 Series, Metric, 9mm WD

  • ERIKS:23444288
  • Manufacturer:3148510998749
Image 1
STANDARDS: NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, ASME B107.100
-Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring.
-Ring head angled at 15°.
-Open end head angled at 15°.
-Metric sizes: 3.2 to 17 mm.
-Presentation: satin chrome finish.
Save to list

€8.92/ pieceexcl. VAT

€10.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
9 mm
Length
98 mm
Low spark model
No
Weight
0.024 g