FACOM

FACOM Combination spanner, 39 Series, Metric, 6mm WD

  • ERIKS:23444285
  • Manufacturer:3148510998701
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€8.89/ pieceexcl. VAT

€10.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
6 mm
Length
90 mm
Low spark model
No
Weight
0.016 g