FACOM

FACOM Combination spanner, 39 Series, Metric, 3.2mm WD

  • ERIKS:23444281
  • Manufacturer:3148510998602
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 6 point ring angled at 15° and a satin chrome finish.
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
3.2 mm
Length
77 mm
Low spark model
No
Weight
0.007 g