FACOM

FACOM Combination spanner, 39 Series, Metric, 11mm WD

  • ERIKS:23444290
  • Manufacturer:3148510998787
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€9.16/ pieceexcl. VAT

€11.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
11 mm
Length
109 mm
Low spark model
No
Weight
0.036 g