FACOM

FACOM Combination spanner, 39 Series, Inch, 7/32" WD

  • ERIKS:23444300
  • Manufacturer:3148510999067
Image 1
39 - INCH SHORT-REACH COMBINATION WRENCHES
-STANDARDS: ASME B107.100
-Short combination wrenches: the short handle and compact head allow for high handiness. Ideal for confined access.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring.
-Ring head angled at 15°.
-Open end head angled at 15°.
-Dimensions in inches: from 1/8" to 11"16.
-Presentation: satin chrome finish.
Save to list

€8.86/ pieceexcl. VAT

€10.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Inch
Wrench width
7/32
Length
84 mm
Low spark model
No
Weight
0.011 g