FACOM

FACOM Combination spanner, 39 Series, Inch, 5/16" WD

  • ERIKS:23444303
  • Manufacturer:3148510999128
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€9.05/ pieceexcl. VAT

€10.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Inch
Wrench width
5/16
Length
94 mm
Low spark model
No
Weight
0.019 g