FACOM

FACOM Combination spanner, 39 Series, Inch, 11/16" WD

  • ERIKS:23444310
  • Manufacturer:3148510999265
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Inch
Wrench width
11/16
Length
165 mm
Low spark model
No
Weight
0.104 g