FACOM

FACOM Combination spanner - 39.4 - Short combination spanner - 4mm

  • ERIKS:23444282
  • Manufacturer:3148510998626
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 6 point ring angled at 15° and a satin chrome finish.
Save to list

€8.73/ pieceexcl. VAT

€10.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
4 mm
Length
77 mm
Low spark model
No
Weight
0.008 g