FACOM

FACOM Combination spanner - 39.16 - Short combination spanner - 16mm

  • ERIKS:23444295
  • Manufacturer:3148510998886
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
16 mm
Length
158 mm
Low spark model
No
Weight
0.084 g