FACOM

FACOM Combination spanner - 39.15 - Short combination spanner - 15mm

  • ERIKS:23444294
  • Manufacturer:3148510998862
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Metric
Wrench width
15 mm
Length
152 mm
Low spark model
No
Weight
0.075 g
Alternatives
Product Image

FORMAT Combination spanner DIN3113A 15mm

  • Eriks:23068568
  • Manufacturer:4317784097048

€1.86/ pieceexcl. VAT

€2.25incl. VAT

Estimated delivery date - 12/11/2026