FACOM

FACOM Combination spanner - 39.1/2 - Combination spanner short - 1/2"

  • ERIKS:23444307
  • Manufacturer:3148510999203
Image 1
Combination wrench with short shank and compact head making them ideal where access is restricted. With a 12 point ring angled at 15° and a satin chrome finish.
Save to list

€9.44/ pieceexcl. VAT

€11.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Model
Inch
Wrench width
1/2
Length
141 mm
Low spark model
No
Weight
0.126 g