FACOM

FACOM Combination pliers - 187A.16VE - insulated 16mm

  • ERIKS:13629328
  • Manufacturer:3662424099557
Image 1
187A.VE - 1,000 VOLT INSULATED COMBINATION PLIERS
-STANDARDS: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500, NF EN 60900, EN 60900, DIN EN 60900
-For your safety, all pliers are tested individually at 10,000 volts for 10 seconds, at the end of the manufacturing cycle.
-Serrated flat and and oval pipe/cable gripping surfaces combined with a high perfomance cutting edges.
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 187A.16VE : 1.8mm 215 kg/mm² - 187A.18VE : 2.0mm 210 kg/mm²
-High mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready (Tether point adds 10mm to nominal lenght)
-Varnish finish to help prevent rusting.
Save to list

€24.80/ pieceexcl. VAT

€30.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
187A.VE
Length
165 mm
Isolation protection 1000 V
Yes
VDE tested
Yes