FACOM

FACOM Combination pliers - 187A.16CPE - Combination plier 16mm

  • ERIKS:13663467
  • Manufacturer:3662424087240
Image 1
187A.CPE - COMBINATION PLIERS
-Serrated flat and and oval pipe/cable gripping surfaces combined with a high perfomance cutting edges.
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 187A.16CPE : 1.8mm 215 kg/mm² - 187A.18CPE : 2.0mm 210 kg/mm² - 187A.20CPE : 2.2mm 205 kg/mm² - 187AP.20CPE : 2.2mm 205 kg/mm²
-187AP features nail & screw gripping channels
-High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
-High durability Carbon alloy steel, with induction hardened cutting edges.
-Bi-Material ergonomic grips resistant to chemical agents featuring: - Return spring - Tether ready point (Tether point adds 10mm to nominal lenght)
-Chrome finish for corrosion resistance
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
187A.CPE
Length
165 mm
Weight
195 g