

€6,996.54/ pieceexcl. VAT
€8,465.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | Metric Mechanic Tool Set |
Total number of tools | 343 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 82.58 kg |
Type | Metric Mechanic Tool Set |