FACOM

FACOM Circlip pliers - 479.32 - Internal with tooth adjustment

  • ERIKS:23445770
  • Manufacturer:3148511786550
Image 1
-STANDARDS: ASME B107.500
-Interchangeable tip.
-Rack holds circlips® compressed for easy fitting and removal (with release trigger).
-Finish: chrome finish, red PVC grips.
Save to list

€83.01/ pieceexcl. VAT

€100.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
479
Type
479
Length
310 mm
Chucking range
from 85 to 200 mm
Weight
480 g
Model
479