FACOM

FACOM Circlip pliers - 199A.18 - 90° internal 18-60 mm

  • ERIKS:12214815
  • Manufacturer:3148518231541
Image 1
-STANDARDS: NF E 73-130, DIN 5256, ASME B107.500
-For Circlips® 8 --> 200 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€23.87/ pieceexcl. VAT

€28.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
199A
Type
199A
Length
170 mm
Chucking range
from 18 to 60 mm
Weight
215 g
Model
199