FACOM

FACOM Circlip pliers - 199A.13 - 90° internal 12-25 mm

  • ERIKS:11953012
  • Manufacturer:3148518231466
Image 1
-STANDARDS: NF E 73-130, DIN 5256, ASME B107.500
-For Circlips® 8 --> 200 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€22.27/ pieceexcl. VAT

€26.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
199A
Type
199A
Length
130 mm
Chucking range
from 12 to 25 mm
Weight
115 g
Model
199