FACOM

FACOM Circlip pliers - 197A.13 - 90 ° external 10-25 mm

  • ERIKS:11953003
  • Manufacturer:3148518232937
Image 1
-STANDARDS: NF E 73-130, DIN 5254, ASME B107.500
-For Circlips® 3 --> 200 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€22.18/ pieceexcl. VAT

€26.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
197A
Type
197A
Length
140 mm
Chucking range
from 10 to 25 mm
Weight
105 g
Model
197