FACOM

FACOM Circlip pliers - 169A. 9- 45 ° internal 8-11 mm

  • ERIKS:11952970
  • Manufacturer:3148518230919
Image 1
-STANDARDS: NF E 73-130ASME B107.500
-For Circlips® 8 --> 100 mm
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€21.41/ pieceexcl. VAT

€25.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
169A
Type
169A
Length
140 mm
Chucking range
from 8 to 11 mm
Weight
115 g
Model
169