FACOM

FACOM Circlip pliers - 169A.18 - 45 ° internal 18-90mm

  • ERIKS:11952972
  • Manufacturer:3148518231114
Image 1
-STANDARDS: NF E 73-130ASME B107.500
-For Circlips® 8 --> 100 mm
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Save to list

€24.98/ pieceexcl. VAT

€30.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
169A
Type
169A
Length
180 mm
Chucking range
from 18 to 60 mm
Weight
215 g
Model
169