

€90.52/ pieceexcl. VAT
€109.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 263 |
Type | Chisel Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.64 kg |
Type | Chisel Set |
Height | 20 mm |
Length | 250 mm |