FACOM

FACOM Chisel - 263.P30 - Cold chisel with protection 27x300mm

  • ERIKS:23445490
  • Manufacturer:3148511616703
Image 1
263P - CHISELS WITH GUARD
-Chisels with guard, diameter: 85 mm.
-Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: lacquered.
Save to list

€28.06/ pieceexcl. VAT

€33.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
263
Type
Metal chisels
Weight
710 kg