FACOM

FACOM Chisel - 263.P25 -Cold chisel with protection 27x250mm

  • ERIKS:23445489
  • Manufacturer:3148511616604
Image 1
263P - CHISELS WITH GUARD
-Chisels with guard, diameter: 85 mm.
-Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: lacquered.
Save to list

€26.34/ pieceexcl. VAT

€31.87incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
263
Type
Metal chisels
Weight
610 kg