FACOM

FACOM Chisel - 260.P - Cold chisel 60x250mm

  • ERIKS:23445478
  • Manufacturer:3148511611005
Image 1
WIDE CHISEL WITH GUARD
-Chisel with guard, diameter: 85 mm.
-Chrome vanadium forged steel and hardened to 57 HRc on edge.
-Edge resharpening with grinder.
-Head hardened to prevent head effect.
-Blade width: 60 mm.
-Presentation: lacquered.
Save to list

€49.24/ pieceexcl. VAT

€59.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
260.P
Type
Metal chisels
Weight
630 kg