FACOM

FACOM Chisel - 259.P - Chisels with protection 26x235mm

  • ERIKS:23445477
  • Manufacturer:3148511610305
Image 1
SLIM-PROFILE CHISEL WITH GUARD
-Chisel with guard, diameter: 85 mm.
-Chrome Vanadium forged steel, treated 57 HRc on edge and 40 HRc on impact head.
-Blade width: 26 mm.
-Presentation: lacquered.
Save to list

€25.81/ pieceexcl. VAT

€31.23incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
259.P
Type
Stone chisels
Weight
400 kg