FACOM

FACOM Chipping hammer - 213H.30 - Welders chipping hammer 340g

  • ERIKS:23448746
  • Manufacturer:3148517525016
Image 1
213H - WELDERS CHIPPING HAMMERS
-STANDARDS: NF ISO 15601, ISO 15601, DIN 6465
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€22.53/ pieceexcl. VAT

€27.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
213H
Weight
340 g