FACOM

FACOM Centre point - 257A - Automatic centring point

  • ERIKS:12436829
  • Manufacturer:3148519206838
Image 1
AUTOMATIC CENTRE PUNCH
-Simply press the end to release spring impact.
-Impact adjustable by turning the knurled head.
-Acceptable load: 11 to 22 kg.
-Presentation: chrome body, greased tip.
-Length: 163 mm, body Ø 16 mm, shank Ø 7 mm. Interchangeable tip: 257.07. Spare tip: 257.10A.
Save to list

€69.29/ pieceexcl. VAT

€83.84incl. VAT

13 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
257A
Type
Centre punches
Length
163 mm
Weight
135 g