FACOM

FACOM Centre point - 256.6 - Precision center point 6mm

  • ERIKS:23445470
  • Manufacturer:3148511606407
Image 1
256 - PRECISION CENTRE PUNCHES
-STANDARDS: NF E 71-211, DIN 7250, ASME B107.410
-Chrome-vanadium steel forged, hardened to 52 to 58 HRc.
-Presentation: knurled body.
-Zinc-plated finish.
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
256
Type
Centre punches
Length
115 mm
Diameter
10 mm
Weight
60 g