FACOM

FACOM Centre point - 255.G6 - Beklede centerpunten 6mm

  • ERIKS:23445462
  • Manufacturer:3148511604540
Image 1
255G - SHEATHED CENTRE PUNCHES
-Head hardened to 36 - 44 HRc.
-Tip hardened to 57 - 60 HRc.
Save to list

€10.94/ pieceexcl. VAT

€13.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
255.G
Type
Centre punches
Length
185 mm
Diameter
10 mm
Weight
116 g