FACOM

FACOM Box spanner - 97.10X11 - Tubular box spanner - 10X11mm

  • ERIKS:23444963
  • Manufacturer:3148511296042
Image 1
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN 896, DIN ISO 691
-Double socket wrenches: full opening of the wrench allows passage of very long threaded rods.
-The forged hexagonal body allows tightening with a wrench.
-Passage hole allowing to use shanks: 160A.
-Shank to use: 160A.1 for the dimensions 6x7 à 21x23 mm; 160A.2 for the dimensions 24x26 to 30x32 mm.
-6-point heads.
-2 dimensions per wrench.
-Metric sizes: 6 to 32 mm.
-Presentation: satin chrome finish.
Save to list

€15.12/ pieceexcl. VAT

€18.30incl. VAT

19 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
97
Model
Metric
Length
130 mm
Weight
66 g