FACOM

FACOM Box spanner - 92A.9 - Tubular box spanner - 9mm

  • ERIKS:23447648
  • Manufacturer:3148516629104
Image 1
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN ISO 691
-Angled box wrenches: allows to work on long threaded rods.
-Passage hole allowing to use shanks: 160A.
-Shank to use: 160A.1 for the dimensions 4 to 23 mm; 160A.2 for the dimensions 24 to 32 mm.
-Metric sizes: 4 to 32 mm.
-Presentation: satin chrome finish.
Save to list

€5.26/ pieceexcl. VAT

€6.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
92A
Model
Metric
Length
109 mm