Products
Brands
About Eriks
Customer service
BE - English
Home
Box spanner - 92A.32 - Tubular...
FACOM Box spanner - 92A.32 - Tubular box spanner - 32mm
ERIKS:
23447667
Manufacturer:
3148516631626
Angled box wrench with chrome finish and through hole for inserting bar. Will reach nuts on threaded rods.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 12/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FACOM
Type
92A
Model
Metric
Length
215 mm
See all variants
Log in