FACOM

FACOM Box spanner - 75.5/16 - Open socket wrench - 5/16"

  • ERIKS:23444667
  • Manufacturer:3148511202203
Image 1
-Angled socket wrenches: wrenches designed for powerful unlocking.
-Short head and long head: 6-point.
-Opening of the short head for passing threaded rods.
-Dimensions in inches: from 1/4" to 1".
-Presentation: satin chrome finish.
Save to list

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
75
Model
Inch
Length
114 mm