FACOM

FACOM Box spanner - 75.12 - Open socket wrench - 12mm

  • ERIKS:23444640
  • Manufacturer:3148511196601
Image 1
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN ISO 691
-Angled socket wrenches: wrenches designed for powerful unlocking.
-Short head and long head: 6-point.
-Opening of the short head for passing threaded rods.
-Metric sizes: 6 to 38 mm.
-Presentation: satin chrome finish.
Save to list

€8.58/ pieceexcl. VAT

€10.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
75
Model
Metric
Length
144 mm