FACOM

FACOM Bit for slotted screws - SERIE 3/ENS.312 - Impact bits, 1/2", L50 m- 12mm

  • ERIKS:23443001
  • Manufacturer:3148510239255
Image 1
ENS.3 - IMPACT BITS SERIES 3 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Use with impact wrenches.
-Finish: burnt.
-Drive 1/2" - 12.7 mm.
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2