FACOM

FACOM Bit for slotted screws - SERIE 2/ENS.212 - Impact bits, 5/16", L41m- 12mm

  • ERIKS:23442997
  • Manufacturer:3148510239163
Image 1
ENS.2 - IMPACT BITS SERIES 2 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Use with impact screwdrivers.
-Drive 5/16" - 7.94 mm.
-Finish: burnt.
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENS.2
Connection size
5/16
Blade width
12 mm
Blade thickness
2 mm
Total length
41 mm