FACOM

FACOM Bit for slotted screws - SERIE 1/ES.148T- 5/16", L41m- 8x1,6mm

  • ERIKS:23443088
  • Manufacturer:3148510249902
Image 1
ES.1T - HIGH PERF` BITS SERIES 1 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 2351-1, NF ISO 1173, ISO 2351-1, ISO 1173, DIN ISO 2351-1
-For intense manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ES.1T
Connection size
1/4
Blade width
8 mm
Blade thickness
1.6 mm
Total length
25 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/4" slot 8,0x1,2mm

  • Eriks:23061747
  • Manufacturer:4317784096126

€4.12/ pieceexcl. VAT

€4.99incl. VAT

Estimated delivery date - 17/11/2026