FACOM

FACOM Bit for slotted screws - SERIE 1/ES.135.5T- 5/16", L41m- 5,5x0,8mm

  • ERIKS:23443085
  • Manufacturer:3148510249872
Image 1
ES.1T - HIGH PERF` BITS SERIES 1 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 2351-1, NF ISO 1173, ISO 2351-1, ISO 1173, DIN ISO 2351-1
-For intense manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ES.1T
Connection size
1/4
Blade width
5.5 mm
Blade thickness
0.8 mm
Total length
25 mm
Alternatives
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 slot 5.5x0.8x25mm

  • Eriks:23081413
  • Manufacturer:4317784092036

€0.67/ pieceexcl. VAT

€0.81incl. VAT

Estimated delivery date - 17/11/2026