FACOM

FACOM Bit for inner TORX screws - NEX.60A - Bit 1/2" T60

  • ERIKS:23443454
  • Manufacturer:3148510340814
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-Use with impact wrenches.
-Drive 1/2" - 12.7 mm.
Save to list

€13.79/ pieceexcl. VAT

€16.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NEX.A
Size (TX)
T60
Total length
50 mm