FACOM

FACOM Bit for inner TORX screws - EXRP.125 - Bit 1/4" L25mm for tamper resistant TORX screws IPR 25

  • ERIKS:23449636
  • Manufacturer:3148518088787
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Tamper Resistant Torx Plus® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€7.17/ pieceexcl. VAT

€8.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EXRP.1
Connection size
1/4
Size (TX)
25 IP
Total length
25 mm