FACOM

FACOM Bit for inner TORX screws -EX.627 - Bit 1/4" L70mm for TORX screws T27

  • ERIKS:23443147
  • Manufacturer:3148510258683
Image 1
EX.6 - STANDARD BITS SERIES 6 FOR TORX® SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-Drive 1/4" - 6.35 mm with groove.
Save to list

€8.35/ pieceexcl. VAT

€10.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EX.6
Connection size
1/4
Size (TX)
T27
Total length
70 mm