FACOM

FACOM Bit for inner TORX screws - EX.255 -Bit 5/16" L35mm T55

  • ERIKS:23443142
  • Manufacturer:3148510258447
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-For manual screwing.
-Drive 5/16" - 7.94 mm.
Save to list

€8.02/ pieceexcl. VAT

€9.70incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EX.2
Connection size
5/16
Size (TX)
T55
Total length
35 mm