FACOM

FACOM Bit for inner TORX screws -EX.245L - Bit 5/16" L70mm for TORX screws T45

  • ERIKS:23443125
  • Manufacturer:3148510258256
Image 1
EX.2 - STANDARD BITS SERIES 2 FOR TORX® SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-For manual screwing.
-Drive 5/16" - 7.94 mm.
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EX.2
Connection size
5/16
Size (TX)
T45
Total length
70 mm