FACOM

FACOM Bit for inner TORX screws - EX.125 - Bit 1/4" L25mm T25

  • ERIKS:23443118
  • Manufacturer:3148510258157
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EX
Connection size
1/4
Size (TX)
T25
Total length
25 mm
Alternatives
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 T25x25mm

  • Eriks:23081400
  • Manufacturer:4317784123082

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Estimated delivery date - 16/11/2026