FACOM

FACOM Bit for inner TORX screws - EX.107 - Bit 1/4" L25mm T7

  • ERIKS:23443112
  • Manufacturer:3148510257976
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€5.78/ pieceexcl. VAT

€6.99incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EX
Connection size
1/4
Size (TX)
T7
Total length
25 mm