FACOM

FACOM Bit for inner TORX screws - ENX.250 - Impact bits, 5/16", L35mm T50

  • ERIKS:23443010
  • Manufacturer:3148510240022
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-Use with impact screwdrivers.
-Finish: burnt.
Save to list

€8.04/ pieceexcl. VAT

€9.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENX.2
Connection size
5/16
Size (TX)
T50
Total length
35 mm