FACOM

FACOM Bit for inner TORX screws - ENX.245 - Impact bits, 5/16", L35mm T45

  • ERIKS:23443009
  • Manufacturer:3148510239989
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx® specifications.
-Use with impact screwdrivers.
-Finish: burnt.
Save to list

€8.04/ pieceexcl. VAT

€9.73incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENX.2
Connection size
5/16
Size (TX)
T45
Total length
35 mm